6 Inch Round Slim LED Fixture, 900 Lumen, 4000K

Item #: 1020750

Cat #: RL675-900L-DIMTR-120-40K-90+-WH

UPC:

Documents & Guides
6 Inch Round Slim LED Fixture, 900 Lumen, 4000K, 120 Volt, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch Round Slim LED Fixture, 900 Lumen, 4000K, 120 Volt, Dimmable
Also known as: RL675-900L-DIMTR-120-40K-90+-WH

Specifications

Type: Module
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Type: Module
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)