Narrow Slotted Duct, Adhesive, PVC, 3 X

Item #: 1020235

Cat #: F3X5LG6-A

UPC: 074983339211

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 3 W x 5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 3 W x 5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983339211, F3X5LG6-A

Specifications

Width: 3 in
Color: Light Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 5 in

Customer Reviews

No reviews for this product
(0)