2-Light LED Outdoor Wall Light, 16W, 1580L, 3000K, 120V, Black

Item #: 1020153

Cat #: 49551BKTLED

UPC: 783927458443

Documents & Guides
Walden Collection 2-Light LED Outdoor Wall Light, 16 Watt, 1580 Lumen,  3000K, 90CRI, 120 Volt, Textured Black Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Walden Collection 2-Light LED Outdoor Wall Light, 16 Watt, 1580 Lumen,  3000K, 90CRI, 120 Volt, Textured Black Finish
Also known as: 783927458443, 49551BKTLED

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 16
Mounting: Wall
Material: Aluminum
Light Technology: LED
Lumens: 1580
Color Temperature: 3000 (Warm White)
Color: Black
Mounting: Wall
Light Technology: LED
Volts AC: 120
Wattage: 16
Material: Aluminum
Lumens: 1580

Customer Reviews

No reviews for this product
(0)