Slotted Duct, PVC,1.5X4X6',ADH,LGRY

Item #: 1019794

Cat #: G1.5X4LG6-A

UPC: 074983546831

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 1.5 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1.5 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546831, G1.5X4LG6-A

Specifications

Color: Light Gray
Width: 1 1/2 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 4 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)