Linear Halogen Lamp

Item #: 1019792

Cat #: J130V-500W

UPC: 844409001387

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Double-Ended Linear Lamp: 500W, 130V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 10,000, Color Temperature: 3000K.

Overview

Halogen Double-Ended Linear Lamp: 500W, 130V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 10,000, Color Temperature: 3000K.
Also known as: 844409001387, J130V-500W

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 500
Volts AC: 130
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Lumens: 10000
Dimmable: Yes
Type: Halogen Lamps
Color Temperature: 3000 (Warm White)
Volts AC: 130
Base: Recessed Single Contact (R7s)
Dimmable: Yes
Wattage: 500
Shape: T3 (Tubular)
Lumens: 10000
Type: Halogen Lamps

Customer Reviews

No reviews for this product
(0)