
2000 Plugmold Tee
Item #: 1019460
Cat #: BK2015
UPC: 786776142273
Documents & Guides
Non-Metallic, Tee Fitting, 2000 Series. Size: 4-1/2" Length, 1-7/8" Width. PVC, Black.
Sign In or Register to view pricing and more.
Overview
Non-Metallic, Tee Fitting, 2000 Series. Size: 4-1/2" Length, 1-7/8" Width. PVC, Black.
Also known as: 786776142273, BK2015
Specifications
Color: | Black |
Width: | 1 7/8 in |
Material: | Steel |
Color: | Black |
Material: | Steel |
Width: | 1 7/8 in |
Customer Reviews
No reviews for this product
(0)