Weatherproof Box Extension, 1-Gang, (6) 1/2" Outlets, 1-7/8" Deep, Die Cast Aluminum

Item #: 10194

Cat #: IHEF6S2-1

UPC: 042269393608

Documents & Guides
Weatherproof Box Extension, 1-Gang, Depth: 1-7/8 Inch, (6) 1/2 Inch Hubs, Die Cast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Box Extension, 1-Gang, Depth: 1-7/8 Inch, (6) 1/2 Inch Hubs, Die Cast
Also known as: 042269393608, IHEF6S2-1

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 6

Customer Reviews

No reviews for this product
(0)