This product may not be available in all locations.


PUSH BUTTON 600VAC 10A 30MM T-K
Item #: 1019217
Cat #: 9001KR1LH5
UPC: 785901033387
Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K
Sign In or Register to view pricing and more.
Leviton
41084-BEF BNC Feedthrough QUICKPORT™ Connector, Nickel-Plated, 50 Ohm, Black Housing
Item #: 1465
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901033387, 9001KR1LH5
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)