NK Copper Patch Cord, Category 5e, Green

Item #: 1019200

Cat #: NK5EPC1GRY

UPC: 07498328384

Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 1 ft., green UTP cable.

Overview

Netkey copper patch cord, category 5e, 1 ft., green UTP cable.
Also known as: 07498328384, NK5EPC1GRY

Specifications

Length: 1 ft
Color: Green
Material: Copper
Shielding: Unshielded
Length: 1 ft
Material: Copper
Color: Green
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)