High Pressure Sodium Lamp, ED37, 1000W, Clear

Item #: 101869

Cat #: C1000S52/ED37

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 1000 Watt, 225 Volt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 125000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear

Overview

High Pressure Sodium Lamp, 1000 Watt, 225 Volt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 125000, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear
Also known as: C1000S52/ED37

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
Lumens: 125000
Base: Mogul Screw (E39)
Wattage: 1000
Color Rendering Index (CRI): 21
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Lumens: 125000
Wattage: 1000
Light Technology: HID
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21

Customer Reviews

No reviews for this product
(0)