This product has been discontinued.

Generator, Portable, 5.5kW, 240VAC, 1PH, 3600RPM, Gas
Item #: 1018427
Cat #: MPG55004
UPC:
Documents & Guides
Generator, Portable, 5.5 kW, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start
Sign In or Register to view pricing and more.
No associated products found.
Overview
Generator, Portable, 5.5 kW, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start
Also known as: MPG55004
Specifications
Wattage: | 5500 |
Volts AC: | 240 |
Wattage: | 5500 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)