Clamp Tie, 12.0L (305mm), #10 (M5) Screw

Item #: 101812

Cat #: PLC3S-S10-C0

UPC: 074983555819

Sign In or Register to view pricing and more.
Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 12.0 (305mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® locking clamp tie, standard cross section, #10 (M5) screw, 12.0 (305mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983555819, PLC3S-S10-C0

Specifications

Length: 12 in
Color: Black
Material: Nylon
Length: 12 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)