Cable Tie, 2.8L (71mm), Subminiature, Ny

Item #: 101799

Cat #: PLT.6SM-C

UPC: 074983560325

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, subminiature cross section, 2.8 (71mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® locking tie, subminiature cross section, 2.8 (71mm) length, nylon 6.6, natural, standard package.
Also known as: 074983560325, PLT.6SM-C

Specifications

Color: Natural
Material: Nylon
Length: 2.800 in
Weight Capacity: 8 lbs
Family / Style: Pan-Ty®
Product Thickness: 0.030 in
Diameter Range: 0.060 in
Width: 0.700 in
Size: Subminiature
Color: Natural
Length: 2.800 in
Family / Style: Pan-Ty®
Diameter Range: 0.060 in
Size: Subminiature
Material: Nylon
Weight Capacity: 8 lbs
Product Thickness: 0.030 in
Width: 0.700 in

Customer Reviews

No reviews for this product
(0)