
600 MCM Aluminum Compression Lug
Item #: 101774
Cat #: YA36A1
UPC: 781810761205
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 600 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Black, No Inspection Window
Sign In or Register to view pricing and more.
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 600 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Black, No Inspection Window
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810761205, YA36A1
Specifications
Color: | Black |
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 600 |
Stud Size: | 5/8 in |
Color: | Black |
Material: | Aluminum |
Allowable Gauge Range: | 600 |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 5/8 in |
Customer Reviews
No reviews for this product
(0)