5 Light New Traditional Sphere Pendant Light, Burnished Silver

Item #: 1017423

Cat #: P3841-126

UPC: 785247193608

Sign In or Register to view pricing and more.
Five Light New Traditional Sphere Pendant Light, 22 Inch x 22 Inch x 24.375 Inch, Burnished Silver Finish, Includes 72" of Chain ***Requires (5) B10 Lamps To Operate (Sold Separately)***

Overview

Five Light New Traditional Sphere Pendant Light, 22 Inch x 22 Inch x 24.375 Inch, Burnished Silver Finish, Includes 72" of Chain ***Requires (5) B10 Lamps To Operate (Sold Separately)***
Inspired by ancient astronomy armillary spheres, the interlocking rings pivot for an infinite variety of positions. Five-light chandelier pendant in Burnished Silver is ideal for installations over a farmhouse table, dining room setting or kitchen island. Can be used individually or in groupings of two or more.
Also known as: 785247193608, P3841-126

Specifications

Shape: B10 (Blunt Tip)
Color: Silver
Wattage: 60
Standards: California Proposition 65
Shape: B10 (Blunt Tip)
Wattage: 60
Color: Silver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)