Panduit Pan-Steel MLTC4H-LP316 Stainless, 50/PK

Item #: 101721

Cat #: MLTC4H-LP316

UPC: 074983221288

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Steel« Nylon 11 Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Nylon to promote worker safety and reliability in corrosive environments. Heavy cross section, Max bundle diameter: 4in, 14.3in, Tensile strength: 1112, 50pc.

Overview

Pan-Steel« Nylon 11 Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Nylon to promote worker safety and reliability in corrosive environments. Heavy cross section, Max bundle diameter: 4in, 14.3in, Tensile strength: 1112, 50pc.
Also known as: 074983221288, MLTC4H-LP316

Specifications

Color: Black
Material: Stainless Steel
Width: 0.131 in
Length: 14.300 in
Weight Capacity: 1112 lbs
Color: Black
Width: 0.131 in
Weight Capacity: 1112 lbs
Material: Stainless Steel
Length: 14.300 in

Customer Reviews

No reviews for this product
(0)