Weatherproof Box, 2-Gang, (5) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast

Item #: 10172

Cat #: 2IHD5-2

UPC: 042269393622

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-11/16 Inch Deep, (5) 3/4 Inch Hubs, Cubic Inches: 40.3, Die Cast Aluminum

Overview

Weatherproof Outlet Box, 2-Gang, 2-11/16 Inch Deep, (5) 3/4 Inch Hubs, Cubic Inches: 40.3, Die Cast Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269393622, 2IHD5-2

Specifications

Gangs: 2
Depth: 2 11/16 in
Mounting: Vertical, Horizontal
Color: Gray, Silver
Material: Aluminum
Cubic Inches: 40.300 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Mounting: Vertical, Horizontal
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Depth: 2 11/16 in
Color: Gray, Silver
Cubic Inches: 40.300 in³
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)