![22" LED Cabinet Light, 3000K, 551 Lumen, 120V, Bronze 22" LED Cabinet Light, 3000K, 551 Lumen, 120V, Bronze](https://rexel-cdn.com/products/4u30k22bzt.jpg?i=0056868C-1F4E-41A7-859C-66BC98C785C8&f=420)
22" LED Cabinet Light, 3000K, 551 Lumen, 120V, Bronze
Item #: 1016472
Cat #: 4U30K22BZT
UPC: 783927493369
Sign In or Register to view pricing and more.
Documents & Guides
4U Series LED Collection, 22 Inch Cabinet Light, 3000K, 551 Lumen, 94CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Overview
4U Series LED Collection, 22 Inch Cabinet Light, 3000K, 551 Lumen, 94CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493369, 4U30K22BZT
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 550 |
Volts AC: | 120 |
Color: | Frosted, Bronze |
Height: | 1 in |
Length: | 22 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Height: | 1 in |
Light Technology: | LED |
Lumens: | 550 |
Color: | Frosted, Bronze |
Length: | 22 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)