1
more
Cable Tie, Standard, 6.2" Long, UV Nylon, Black, 1000/Pack
Item #: 101644
Cat #: PLT1.5S-M0
UPC: 074983541294
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 6.2 Inch Long, .190 Inch Wide, 1-1/2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000
Overview
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 6.2 Inch Long, .190 Inch Wide, 1-1/2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000
Panduit PLT1.5S-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 6.2" (157mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
Also known as: 074983541294, PLT1.5S-M0
Specifications
Width: | 0.190 in |
Size: | Standard |
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 6.200 in |
Type: | Weather Resistant |
Product Thickness: | 0.052 in |
Diameter Range: | 1.500 in |
Family / Style: | Pan-Ty® |
Width: | 0.190 in |
Color: | Black |
Material: | Nylon |
Type: | Weather Resistant |
Diameter Range: | 1.500 in |
Size: | Standard |
Weight Capacity: | 50 lbs |
Length: | 6.200 in |
Product Thickness: | 0.052 in |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)