Cable Tie, Miniature, 6.3" Long, Nylon, Natural Color, 100/Pack

Item #: 101616

Cat #: BT1.5M-C

UPC: 074983602940

Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 6.3 Inch Long, .095 Inch Wide, 1.5" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 6.3 Inch Long, .095 Inch Wide, 1.5" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983602940, BT1.5M-C

Specifications

Width: 0.095 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 6.300 in
Size: Miniature
Diameter Range: 1.500 in
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Color: White
Length: 6.300 in
Diameter Range: 1.500 in
Product Thickness: 0.036 in
Weight Capacity: 18 lbs
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)