Calpipe Industries PV1000REC32

Item #: 1016055

Cat #: PV1000REC32

UPC: 847656073183

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLBPV1000REC32 1"-3/4" RB

Overview

CLBPV1000REC32 1"-3/4" RB
Also known as: 847656073183, PV1000REC32

Specifications

Diameter: 3/4 in, 1 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in, 1 in
Material: PVC Coated Steel
Color: Black

Customer Reviews

No reviews for this product
(0)