LED High Bay, 16,000L/5000K

Item #: 1015835

Cat #: FBX16LL50-UNV

UPC: 781370754419

Sign In or Register to view pricing and more.
Documents & Guides
FBX Series LED High Bay, 120/277V, General Distribution, Lumens: 16,000, Color Temperature: 5000K

Overview

FBX Series LED High Bay, 120/277V, General Distribution, Lumens: 16,000, Color Temperature: 5000K
Day-Brite / CFI LED high bay FBX provides versatility in form and function. With a range of lumen packages, optical distributions, and accessories available, this luminaire can be used in many different applications ranging from warehouses to retail outlets. SpaceWise technology is optional for additional energy savings and control.
Also known as: 781370754419, FBX16LL50-UNV

Specifications

Lumens: 16000
Color Temperature: 5000 (Bright White)
Type: LED
Lumens: 16000
Type: LED
Color Temperature: 5000 (Bright White)

Customer Reviews

No reviews for this product
(0)