Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1015798

Cat #: STP28X0.5MBU

UPC: 074983002610

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 0.5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 0.5m.
Also known as: 074983002610, STP28X0.5MBU

Specifications

Color: Blue
Color: Blue

Customer Reviews

No reviews for this product
(0)