
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl
Item #: 1015794
Cat #: UTP28X10BU
UPC: 074983028771
Sign In or Register to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 10ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 10ft.
Also known as: 074983028771, UTP28X10BU
Specifications
Color: | Blue |
Material: | Copper |
Length: | 10 ft |
Color: | Blue |
Length: | 10 ft |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)