This product may not be available in all locations.

30 mm Barrel Inductive Prox Sensor
Item #: 1015260
Cat #: 872C-M15BP30-D4
UPC: 887172864612
Documents & Guides
ALB 872C-M15BP30-D4 30 MM BAR
Sign In or Register to view pricing and more.
Milbank
K1540 Lug, Connector Kit, Wire Range 4 AWG-600MCM, or (2) 1/0 AWG-250MCM, 3 per Set
Item #: 44422
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
ALB 872C-M15BP30-D4 30 MM BAR
Also known as: 887172864612, 872C-M15BP30-D4
Specifications
Type: | Inductive Proximity Sensors |
Type: | Inductive Proximity Sensors |
Customer Reviews
No reviews for this product
(0)