
Conduit Bushing, Insulating, 2", Threaded, Plastic
Item #: 35540
Cat #: PB-600-D
UPC: 687855146000
Documents & Guides
Conduit Bushing, Insulating, 2 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Conduit Bushing, Insulating, 2 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Threaded plastic bushings are used at the end of threaded conduit, or conduit connector, to provide smooth well rounded bearing surface for wires or cables as required by the National Electrical Code
Also known as: 687855146000, PB-600-D, 2 inch bushing
Specifications
Color: | Gray |
Material: | Polypropylene |
Diameter: | 2 in |
Color: | Gray |
Diameter: | 2 in |
Material: | Polypropylene |
Customer Reviews
No reviews for this product
(0)