TCP LED4E26F1127K

Item #: 1015107

Cat #: LED4E26F1127K

UPC: 762148244882

Sign In or Register to view pricing and more.

Overview

TCP LED4E26F1127K LED 4W F11
Also known as: 762148244882, LED4E26F1127K

Specifications

Base: Medium Screw (E26)
Wattage: 4
Color Rendering Index (CRI): 80
Lumens: 200
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4
Lumens: 200

Customer Reviews

No reviews for this product
(0)