This product may not be available in all locations.
![Photoelectric Sensor, 25574 Photoelectric Sensor, 25574](https://rexel-cdn.com/products/banrsbd.jpg?i=57C11FA0-7EDD-4FE7-8B6F-32BE556A3ABC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Logic Module, Range: Depends on Sensor, Input: On Power Block, Function: ON-OFF Light Operate, Interconnecting Pins
Overview
Logic Module, Range: Depends on Sensor, Input: On Power Block, Function: ON-OFF Light Operate, Interconnecting Pins
MAXI-BEAM sensor heads have an easily-accessible multi-turn SENSITIVITY control for precise adjustment of system gain. Interchangeable sensor heads are rotatable in 90-degree increments and are available in retroreflective, diffuse, opposed, convergent, fixed-field proximity, and fiberoptic sensing modes. Each sensor head also includes Banner's exclusive, patented AID™ circuit (alignment indicating device*), which features an LED alignment indicator that lights whenever the sensor "sees" its own modulated light source, and pulses at a rate proportional to the strength of the received light signal.
Also known as: RSBD
Specifications
Type: | Photoelectric Sensor |
Type: | Photoelectric Sensor |
Customer Reviews
No reviews for this product
(0)