Ringless Meter Socket

Item #: 1014992

Cat #: M400-PAR-UG

UPC: 784572161184

Sign In or Register to view pricing and more.
Ringless Meter Socket, Up to 240 Volts Alternating Current, Single Mechanical Line Side & Single Mechanical Load Side; Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish.

Overview

Ringless Meter Socket, Up to 240 Volts Alternating Current, Single Mechanical Line Side & Single Mechanical Load Side; Mounting: Surface Mount, Type 3R, G90 Galvanized Steel w/ Powder Coat Finish.
Also known as: 784572161184, M400-PAR-UG

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)