This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Puck Light, Kichler, 20W , 12V, 2.8"Dia x 1.14"H, Color: White
Overview
Puck Light, Kichler, 20W , 12V, 2.8"Dia x 1.14"H, Color: White
Also known as: 783927270793, 12501WH
Specifications
Diameter: | 3 in |
Type: | Puck Light |
Color: | White |
Diameter: | 3 in |
Color: | White |
Type: | Puck Light |
Customer Reviews
No reviews for this product
(0)