Cable Tie, UV Nylon, Standard, Black, 11.1" Long, 50lb Rating, 100/PK

Item #: 101474

Cat #: L-11-50-0-C

UPC: 728494911007

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Standard, Black, 11.1" Long, .300" Wide, 3" Max Bundle Size, 50lb Rating, Order in Multiples of 100

Overview

Cable Tie, Weather Resistant Nylon, Standard, Black, 11.1" Long, .300" Wide, 3" Max Bundle Size, 50lb Rating, Order in Multiples of 100
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 295.66mm (11.64 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Also known as: 728494911007, L-11-50-0-C, Solar Tie

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)