Photocontrol, Stem Mount, 208-277V, 31000-4150W

Item #: 101468

Cat #: K4423M

UPC: 078275106000

Documents & Guides
Features: 15a Tungsten, 8.3a 1700 To 2300va Ballast, With Heavy Duty Die Cast Housing, Standard: Csa (canada And Us), Supply Voltage: 208 To 277v, Power Consumption: 3100 To 4150w, Mounting: Stem, Size: 1 9/16 X 3in
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: 15a Tungsten, 8.3a 1700 To 2300va Ballast, With Heavy Duty Die Cast Housing, Standard: Csa (canada And Us), Supply Voltage: 208 To 277v, Power Consumption: 3100 To 4150w, Mounting: Stem, Size: 1 9/16 X 3in
These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275106000, K4423M

Specifications

Volt Amps: 1
Volts AC: 277, 240, 208
Wattage: 4150
Color: Gray
Standards: California Proposition 65
Volt Amps: 1
Wattage: 4150
Standards: California Proposition 65
Volts AC: 277, 240, 208
Color: Gray

Customer Reviews

No reviews for this product
(0)