
Multi-Wattage 240V Wall Heater, White, w/stat
Item #: 1014650
Cat #: GFR2004T2F
UPC: 685360163284
Documents & Guides
GFR SERIES - FAN-FORCED WALL HEATER, 2000/1500/1000/500W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. Double-pole stat, White grille
Sign In or Register to view pricing and more.
Overview
GFR SERIES - FAN-FORCED WALL HEATER, 2000/1500/1000/500W, 240V, * Will operate on 208V at 75% of rated wattages, the CLIP-N-FIT® jumper system allows for easy adjustment of the heater's wattage level. Double-pole stat, White grille
Also known as: 685360163284, GFR2004T2F
Specifications
Wattage: | 1500, 500, 2000, 1000 |
Color: | White |
Volts AC: | 240 |
Mounting: | Wall |
Wattage: | 1500, 500, 2000, 1000 |
Volts AC: | 240 |
Color: | White |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)