
1 Light Glass Globe Fixture, White
Item #: 10140
Cat #: P3605-30
UPC: 785247360505
Documents & Guides
One Light Glass Globe, 6 Inch, Close-to-Ceiling, 6 Inch x 6 Inch x 7.25 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 4"
Item #: 261087
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 4"
Item #: 39661
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 6"
Item #: 79280
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 6"
Item #: 39494
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
One Light Glass Globe, 6 Inch, Close-to-Ceiling, 6 Inch x 6 Inch x 7.25 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Flush mount ceiling fixture with white glass globe. K.O for pull chain switch. Globe held in place with three thumb screws.
Also known as: 785247360505, P3605-30
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Wattage: | 60 |
Shape: | A19 (Arbitrary) |
Material: | Steel |
Diameter: | 6 in |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | White |
Shape: | A19 (Arbitrary) |
Diameter: | 6 in |
Volts AC: | 120 |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)