MC Plus Neutral per Phase, 12-3/12-3/12-1, 1000 Feet

Item #: 1013789

Cat #: 3659-60-00

UPC: 077680262400

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC Plus Neutral per Phase, 12-3/12-3/12-1, Stranded Copper, 1000 Feet

Overview

MC Plus Neutral per Phase, 12-3/12-3/12-1, Stranded Copper, 1000 Feet
Also known as: 077680262400, 3659-60-00

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Stranded
Length: 1000 ft
Material: Copper
Conductors: 6
Stranding: Stranded
Gauge: 12
Jacket: Aluminum
Volts AC: 600

Customer Reviews

No reviews for this product
(0)