Flush Mount 3lt Ceiling Fixture

Item #: 101357

Cat #: 8110OZ

UPC: 783927243711

Sign In or Register to view pricing and more.
Documents & Guides
Kich 8110oz Flush Mount Ceiling Fixture, Bronze, 3 Light, 60 Watt Max. Diameter 15 "", Height 6 "".

Overview

Kich 8110oz Flush Mount Ceiling Fixture, Bronze, 3 Light, 60 Watt Max. Diameter 15 "", Height 6 "".
With just the right amount of added detail, this flush mount ceiling fixture provides not only the light you need, but the form as well. A pleasing, yet unobtrusive look for any room where a functional light is needed. Light Umber Etched glass with Olde Bronze(R) . 3 light. 60 watt max. Diameter 15 ½"", height 6 ½"".
Also known as: 783927243711, 8110OZ

Specifications

Material: Bronze, Steel
Wattage: 60
Material: Bronze, Steel
Wattage: 60

Customer Reviews

No reviews for this product
(0)