Puck Light, Black

Item #: 101340

Cat #: HR-86-BK

UPC: 790576075563

Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Halogen Button Light, 20W, Black

Overview

Low Voltage Halogen Button Light, 20W, Black
Also known as: 790576075563, HR-86-BK

Specifications

Volts AC: 12
Wattage: 20
Color: Black
Diameter: 2 5/8 in
Light Technology: Xenon
Volts AC: 12
Color: Black
Light Technology: Xenon
Wattage: 20
Diameter: 2 5/8 in

Customer Reviews

No reviews for this product
(0)