
Non-IC Housing, Remodel, 4", 120V
Item #: 101331
Cat #: R4VI-R
UPC: 790576071619
Documents & Guides
Non-IC Housing, Remodel, 4 inch, 120 Volts
Sign In or Register to view pricing and more.
Overview
Non-IC Housing, Remodel, 4 inch, 120 Volts
Also known as: 790576071619, R4VI-R
Specifications
Type: | Non-IC, Housing |
Volts AC: | 120 |
Diameter: | 4 in |
Type: | Non-IC, Housing |
Diameter: | 4 in |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)