Interconnect Cable 9inch Led

Item #: 101326

Cat #: 12341WH

UPC: 783927267069

Sign In or Register to view pricing and more.
Documents & Guides
Kich 12341wh LED Interconnect

Overview

Kich 12341wh LED Interconnect
Also known as: 783927267069, 12341WH

Specifications

Type: Undercabinet Accessory
Color: White
Volts AC: 24
Length: 9 in
Light Technology: LED
Type: Undercabinet Accessory
Volts AC: 24
Light Technology: LED
Color: White
Length: 9 in

Customer Reviews

No reviews for this product
(0)