1
more
15A Decora Receptacle, 125V, TR, Black
Item #: 1013084
Cat #: TR1107BKBXSP
UPC: 032664673702
Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
Overview
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664673702, TR1107BKBXSP
Specifications
Type: | Screw |
Color: | Black |
Amps: | 15 |
Type: | Screw |
Amps: | 15 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)