Ceiling Light, 2 Light, 26W, Brushed Nickel

Item #: 101304

Cat #: 10827NI

UPC: 783927241014

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Contemporary, Size: 3-1/4x16", 26W, 120V, 2 Lamps, PLC, Fluorescent, Material: Steel Body & White Acrylic Diffuser.

Overview

Ceiling Light, Contemporary, Size: 3-1/4x16", 26W, 120V, 2 Lamps, PLC, Fluorescent, Material: Steel Body & White Acrylic Diffuser.
Attractive and lustrous this 2 light flush mount ceiling fixture works well in many design settings. Brushed nickel finish and white acrylic shade. Replacement bulb 4014, replacement ballast 4013.
Also known as: 783927241014, 10827NI

Specifications

Wattage: 26
Color: Brushed Nickel
Material: Steel
Diameter: 16 in
Type: Ceiling Fixture
Wattage: 26
Material: Steel
Type: Ceiling Fixture
Color: Brushed Nickel
Diameter: 16 in

Customer Reviews

No reviews for this product
(0)