Exp. Sleeving, 1.50" (38.1mm),Flame Ret.

Item #: 1012476

Cat #: SE150PFR-TR8

UPC: 074983220038

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.

Overview

Braided Expandable Sleeving, 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983220038, SE150PFR-TR8

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: Polyethylene Terephthalate
Length: 200 ft
Diameter: 1 1/2 in
Material: Polyethylene Terephthalate
Color: Gray
Length: 200 ft

Customer Reviews

No reviews for this product
(0)