This product has been discontinued.
Exp. Sleeving, 1.25" (31.8mm),Flame Ret.
Item #: 1012410
Cat #: SE125PFR-LR8
UPC: 074983370214
Sign In or Register to view pricing and more.
Made in USA
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 50 ft. per reel.
Overview
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 50 ft. per reel.
Also known as: 074983370214, SE125PFR-LR8
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | Polyethylene Terephthalate |
Length: | 50 ft |
Diameter: | 1 1/4 in |
Material: | Polyethylene Terephthalate |
Color: | Gray |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)