Miniature Incandescent Lamp, T3.25, 1.12W, 28V, BA9s

Item #: 1012161

Cat #: 1819-SYL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 1.12 Watt, 28 Volt, BA9s Miniature Bayonet Base

Overview

Miniature Incandescent Lamp, T3.25, 1.12 Watt, 28 Volt, BA9s Miniature Bayonet Base
Also known as: 1819-SYL

Specifications

Color: Clear
Volts AC: 28
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.120
Color: Clear
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 1.120

Customer Reviews

No reviews for this product
(0)