20A COM SELF TEST WR

Item #: 1012093

Cat #: GFWRST20R

UPC: 883778122545

Sign In or Register to view pricing and more.
Documents & Guides
20A COM SELF TEST WR GFR RED

Overview

20A COM SELF TEST WR GFR RED
Also known as: 883778122545, GFWRST20R

Specifications

Material: Composite
Color: Red
Amps: 20
NEMA Configuration: 5-20R
Wattage: 2500
Material: Composite
Amps: 20
Wattage: 2500
Color: Red
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)