PHOTOCONTROL BUTT WHON 1000W 120V

Item #: 101209

Cat #: PC1000

UPC: 019813002675

Documents & Guides
PHOTOCONTROL BUTTON 1000W 120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

PHOTOCONTROL BUTTON 1000W 120V
Also known as: 019813002675, PC1000

Specifications

Volts AC: 120
Wattage: 1000
Volts AC: 120
Wattage: 1000

Customer Reviews

No reviews for this product
(0)