
Miniature Recessed Gimabl Ring Light, 2-3/4", 20W, 12V, White
Item #: 101197
Cat #: HR-1137-WT
UPC: 790576003399
Documents & Guides
Miniature Recessed Gimbal Ring Light, 2-3/4 in, 20 Watt, 12 Volt, MR11, White, 35° Adjustable Tilt
Sign In or Register to view pricing and more.
Overview
Miniature Recessed Gimbal Ring Light, 2-3/4 in, 20 Watt, 12 Volt, MR11, White, 35° Adjustable Tilt
Also known as: 790576003399, HR-1137-WT
Specifications
Diameter: | 2 3/4 in |
Volts AC: | 12 |
Wattage: | 20 |
Color: | White |
Light Technology: | Halogen |
Base: | 2-Pin (GU4) |
Diameter: | 2 3/4 in |
Wattage: | 20 |
Light Technology: | Halogen |
Volts AC: | 12 |
Color: | White |
Base: | 2-Pin (GU4) |
Customer Reviews
No reviews for this product
(0)