Miniature Recessed Gimabl Ring Light, 2-3/4", 20W, 12V, Black

Item #: 101192

Cat #: HR-1137-BK

UPC: 790576003368

Documents & Guides
Miniature Recessed Gimbal Ring Light, 2-3/4 in, 20 Watt, 12 Volt, MR11, Black, 35° Adjustable Tilt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Recessed Gimbal Ring Light, 2-3/4 in, 20 Watt, 12 Volt, MR11, Black, 35° Adjustable Tilt
Also known as: 790576003368, HR-1137-BK

Specifications

Diameter: 2 3/4 in
Volts AC: 12
Wattage: 20
Color: Black
Light Technology: Halogen
Base: 2-Pin (GU4)
Diameter: 2 3/4 in
Wattage: 20
Light Technology: Halogen
Volts AC: 12
Color: Black
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)