Industrial Fluorescent High Bay, 4-Lamp, 32W, T8, 120V-277V

Item #: 1011880

Cat #: LHA4-432-WST-4EU-FO841

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Fluorescent High Bay, 4-Lamp, 32 Watt, T8, Wide Distribution, Solid Top, Electronic Instant Start Ballast, 120-277 Volt, 4100K Lamps Included

Overview

Industrial Fluorescent High Bay, 4-Lamp, 32 Watt, T8, Wide Distribution, Solid Top, Electronic Instant Start Ballast, 120-277 Volt, 4100K Lamps Included
Also known as: LHA4-432-WST-4EU-FO841

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)