LED Troffer, 2' x 4', Grid Lay-In, 3500K, 120-277V

Item #: 1011873

Cat #: LCAT24-35MLG-EDU-C588

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 Foot x 4 Foot, 3500K, 4914 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In With 5-Wire Flex

Overview

LED Troffer, 2 Foot x 4 Foot, 3500K, 4914 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In With 5-Wire Flex
Also known as: LCAT24-35MLG-EDU-C588

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Length: 4 ft
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)